3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets

Item #: 0200796

Cat #: 31850

UPC: 092644318504

$ 29.99 EA
Company wide:
0 in stock
Documents & Guides
3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets, Cuts Quick, Precise Holes In Stainless Steel, Mild Steel, Iron, Copper & Brass Sheet Up To 3/16-Inch (5 mm) Thick

Overview

3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets, Cuts Quick, Precise Holes In Stainless Steel, Mild Steel, Iron, Copper & Brass Sheet Up To 3/16-Inch (5 mm) Thick

This carbide hole cutter cuts quick, precise holes in a variety of materials. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.


Also known as: 092644318504, 31850, KLE31850

Specifications

Size: 3/4 in
Standards: California Proposition 65
Size: 3/4 in
Standards: California Proposition 65