Calpipe Industries PV1060CN00

Item #: 0200788

Cat #: PV1060CN00

UPC: 847656055899

$ 64.49 EA
Company wide:
0 in stock
Documents & Guides

Overview

CLB PV1060CN00
Also known as: 847656055899, PV1060CN00, CLBPV1060CN00

Specifications

Diameter: 1 in
Length: 6 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in
Color: Black
Length: 6 in
Material: PVC Coated Steel