14 AWG MTW, Yellow w/ Green, 500'

Item #: 0200783

Cat #: 14MTWSTRYELGREX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Green, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Yellow w/ Green, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRYELGREX500

Specifications

Material: Copper
Color: Ivory
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Ivory
Stranding: Stranded