7
more

500W @ 277V (376W @ 240V 282W @ 208V) 2?6 RESIDENTIAL BASEBOARD HEATER
Item #: 0200772
Cat #: 25726W
UPC: 098319730077
$ 67.05 EA
Company wide:
0
in stock
Documents & Guides
500W @ 277V (376W @ 240V 282W @ 208V) 2?6 RESIDENTIAL BASEBOARD HEATER
Overview
500W @ 277V (376W @ 240V 282W @ 208V) 2?6 RESIDENTIAL BASEBOARD HEATER
Also known as: 098319730077, 25726W, QMK25726W
Specifications
No Specifications Available