16 AWG TFN, White, 1000'

Item #: 0200746

Cat #: 16TFNSOLWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 1000 ft. Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 1000 ft. Spool.
Also known as: 16TFNSOLWHIX1000

Specifications

Length: 1000 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 1000 ft
Color: White
Conductors: 1
Jacket: Nylon
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid