BALDOR IDBRPM25754 75 HP

Item #: 0200718

Cat #: IDBRPM25754

UPC: 781568464816

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR IDBRPM25754 75 HP

Overview

BALDOR IDBRPM25754 75 HP
Also known as: 781568464816, IDBRPM25754, BLMIDBRPM25754

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75