10/2 HCF Aluminum Armored Cable, 250'

Item #: 0200680

Cat #: 2807G4200

UPC: 077680163073

Company wide:
0 in stock
Documents & Guides
No Documents Available
Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680163073, 2807G4200, AFC2807G4200

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600