3 Ph Horizontal/Downflow Unit Heater

Item #: 0200666

Cat #: HUHAA2048

UPC: 685360036823

$ 2882.84 EA
Company wide:
7 in stock
Documents & Guides
20kw @ 480v, 3 Phase Horizontal/Downflow Unit Heater

Overview

20kw @ 480v, 3 Phase Horizontal/Downflow Unit Heater

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.

Also known as: 685360036823, HUHAA2048, BERHUHAA2048

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Wattage: 20 kW
CFM: 1320
Phase: 3
Color: Gray
CFM: 1320
Volts AC: 480
Wattage: 20 kW