69.25 Heavy Duty Panel Support

Item #: 0200665

Cat #: A72FSHDPS

UPC: 783510744601

$ 493.87 EA
Company wide:
0 in stock
Heavy Duty Panel Supports, fits 72.06, White, Steel

Overview

Heavy Duty Panel Supports, fits 72.06, White, Steel

Heavy Duty Panel Supports, sold in pairs, are used in place of the panel supports furnished with panels when heavy equipment will be installed on the panels. They extend to the bottom of the enclosure. Adjustable mounting studs allow mounting of different height panels or a combination of panels. Use mounting hardware furnished with panels.

Also known as: 783510744601, A72FSHDPS, HOFA72FSHDPS

Features & Benefits

  • Each kit has two full-length heavy duty panel supports
  • Use mounting hardware furnished with panels

Specifications

Height: 72 in
Color: White
Material: Steel
Width: 69 in
Height: 72 in
Material: Steel
Color: White
Width: 69 in