Kichler 2691OZ

Item #: 0200635
Cat #: 2691OZ
UPC: 783927436465
$ 1,329.99 EA
Company wide:
0 in stock
Documents & Guides
KIC2691OZ 24" METAL SHADE - BRONZE PENDENT HUNG

Overview

KIC2691OZ 24" METAL SHADE - BRONZE PENDENT HUNG
Also known as: 783927436465, 2691OZ, KIC2691OZ

Specifications

Type: Pendant
Wattage: 200
Type: Pendant
Wattage: 200

Customer Reviews

No reviews for this product
(0)