Calpipe Industries PV1000GUAB36

Item #: 0200619

Cat #: PV1000GUAB36

UPC: 847656072933

$ 404.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CALBOND PV1000GUAB36 1"

Overview

CALBOND PV1000GUAB36 1"
Also known as: 847656072933, PV1000GUAB36, CLBPV1000GUAB36

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Black