EATON CLIPS

Item #: 0200612

Cat #: 37415

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

EATON CLIPS
Also known as: 37415, CUT37415

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Size: 4
Type: Bar Hanger, Drawn, Ceiling Box
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Knockout Diameter: 1/2 in
Size: 4
Material: Steel
Cubic Inches: 15.800 in³
Mounting: Bracket, Screw On, Nail On
Type: Bar Hanger, Drawn, Ceiling Box
Depth: 1 1/2 in