Conduit Body with Cover/Gasket, Type C, Mogul, 1-1/2", Malleable Iron

Item #: 0200606

Cat #: BC150M

UPC: 781381463522

$ 488.16 EA
Company wide:
0 in stock
Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463522, BC150M, APPBC150M

Specifications

Material: Malleable Iron
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in