ETN V48M28T3716 V48M28T3716DOE 2016

Item #: 0200593

Cat #: V48M28T3716

UPC: 786680194535

$ 10324.82 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T3716

Overview

C-H V48M28T3716
Also known as: 786680194535, V48M28T3716, CUTV48M28T3716

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 37.500kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 37.500kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y