100A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0200573

Cat #: LPN-RK-100SP

UPC: 051712538459

$ 35.17 EA
Company wide:
97 in stock
Documents & Guides
100 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

100 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538459, LPN-RK-100SP, BUSLPNRK100SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 100
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Family / Style: LPN
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 100
Volts AC: 250
Interrupt Rating DC: 100 kA