LED 2X2 SR 4000K UNV 0-10V

Item #: 0200523

Cat #: 22SR-LD2-20-C-UNV-L840-CD1-U

UPC: 080083752621

Company wide:
0 in stock
LED 2X2 SR 4000K UNV 0-10V

Overview

LED 2X2 SR 4000K UNV 0-10V

The SkyRidge™ Series sets a new industry standard by offering an aesthetically pleasing, yet affordable LED alternative to fluorescent fixtures. Patented WaveStream™ technology provides unmatched optical performance, efficiency and unique visual style. SkyRidge delivers a distinct blend of technology and beauty, making it the natural choice for today’s commercial environments.

Also known as: 080083752621, 22SR-LD2-20-C-UNV-L840-CD1-U, MET22SRLD220CUNVL/

Specifications

Mounting: Recessed, Surface
Color Temperature: 4000 (Cool White)
Wattage: 15.400
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed, Surface
Wattage: 15.400
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED