ETN EGH2025FFG Series G, EG-frame M

Item #: 0200517

Cat #: EGH2025FFG

UPC: 786685018973

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
ETN EGH2025FFG Series G EG-f

Overview

ETN EGH2025FFG Series G EG-f
Also known as: 786685018973, EGH2025FFG, CUTEGH2025FFG

Specifications

Poles: 2
Amps: 25
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 25
Mounting: Bolt On