Snap to Stud Electrical Box Bracket, 2 1/2", 3 5/8", 4", 6" Wall Depth

Item #: 0200497

Cat #: STS2346

UPC: 782856865070

$ 4.82 EA
Company wide:
630 in stock
Documents & Guides
Snap to Stud Electrical Box Bracket, Box Size: 4" and 4-11/16", Steel, 25 Pack

Overview

Snap to Stud Electrical Box Bracket, Box Size: 4" and 4-11/16", Steel, 25 Pack

Snap to Stud Electrical Box Bracket with Snap to stud function makes installation fast and easy, saving time and increasing productivity.

Also known as: 782856865070, STS2346, CDYSTS2346, flag bracket, single box bracket

Features & Benefits

  • Snap to stud function makes installation fast and easy, saving time and increasing productivity
  • Self-leveling feature ensures the electrical box is always square to the stud, for a consistent and professional installation
  • Mounts to either side of the stud and can be mounted side by side on the same stud
  • Accommodates all stud depths, simplifying purchasing and pre-fab operations
  • Works with standard or adjustable single and double gang mud rings
  • Rigid design delivers consistency and quality during the trim out phase, helping reduce call backs and costly repairs
  • Additional mounting tabs allow the bracket to be secured to the front and inside face of the stud for extra stability

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized