ETN CT-SP-4-200-5A Split-core Curre

Item #: 0200484

Cat #: CT-SP-4-200-5A

UPC: 786685873435

Company wide:
0 in stock
Documents & Guides
CT-SP-4-200-5A SPLIT CORE CT

Overview

CT-SP-4-200-5A SPLIT CORE CT
Also known as: 786685873435, CT-SP-4-200-5A, CUTCTSP42005A

Specifications

Length: 3.600 in
Width: 1.140 in
Length: 3.600 in
Width: 1.140 in