Transformer, Dry Type, 37.5KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 2

Item #: 0200478

Cat #: TP530193S

UPC: 047503201503

$ 4884.28 EA
Company wide:
0 in stock
Transformer, Dry Type, 37.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 2, 4 Winding

Overview

Transformer, Dry Type, 37.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 2, 4 Winding

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features. 

Also known as: 047503201503, TP530193S, ACMTP530193S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Phase: 1
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 2
Volt Amps: 37.500kVA
Secondary Voltage: 120/240
Phase: 1
IP/NEMA Rating: NEMA 2
Secondary Voltage: 120/240
Primary Voltage: 240/480
Volt Amps: 37.500kVA