PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 0200477

Cat #: 9013GHG2J26

UPC: 785901052708

Call for price
Company wide:
0 in stock

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901052708, 9013GHG2J26, TEL9013GHG2J26

Specifications

Standards: California Proposition 65
Standards: California Proposition 65