M18™ 3-1/4" Planer (Tool Only)

Item #: 0200429

Cat #: 2623-20

UPC: 045242333530

$ 252.07 EA
Company wide:
2 in stock
Documents & Guides
M18™ 3-1/4" Planer, Remove Up to 5/64” in a Single Pass ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18™ 3-1/4" Planer, Remove Up to 5/64” in a Single Pass ***Bare Tool Only, Battery & Charger Sold Separately***

The M18™ 3-1/4 in. planer delivers unmatched depth control & powerful stock removal for quick and precise material removal on soft or hard woods. The planer’s powerful motor allows the user to remove up to 5/64 in. in a single pass for increased productivity. The depth adjustment knob’s 20 locking positions allows for multiple depth settings and precise depth control. in addition the depth adjustment knob does not rotate past the 0 or 5/64 setting which allows users to quickly identify at what depth they are cutting without needing to re-zero the dial. The M18™ planer also provides up to a 27/64 in. rabbet cut capacity offering users more depth of cut when making ship lap joints. A left or right chip ejection feature allows users to aim shavings away from their eyes or finished surfaces; increasing safety, productivity, and accuracy.

Also known as: 045242333530, 2623-20, MIL262320

Features & Benefits

  • Powerful motor: delivers up to 14,000 RPMs
  • Chip ejection switch: allows users to select left or right chip exhaust
  • Spring-loaded kickstand: prevents blade from marring finished surfaces
  • Dual blade cutting head: 2 reversible Carbide blades provide a smooth finish
  • Bevel/edge guide: allows users to make straight, rabbet and bevel cuts up to a 45° angle

Specifications

Volts AC: 18
Volts AC: 18