Service Entrance Sleeve, Aluminum, 4 to 2 AWG, CU/AL Rated

Item #: 0200427

Cat #: YSU2W2W

UPC: 781810141946

Company wide:
0 in stock
Documents & Guides
Service Entrance Sleeve, Aluminum, 4 AWG to 2 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Run) ; 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Tap)

Overview

Service Entrance Sleeve, Aluminum, 4 AWG to 2 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Run) ; 4 ACSR 3, 4 Str. 2 Sol. Al&Cu (Tap)
Also known as: 781810141946, YSU2W2W, BURYSU2W2W

Specifications

Color: Orange
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Color: Orange
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 4 - 2