Vandalproof Canopy 10W Neutral LED 120-277V W/ Drop Lens Bronze

Item #: 0200426

Cat #: VANLED10N

UPC: 019813265537

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
RAB VANLED10N VANDALPROOF CAN

Overview

RAB VANLED10N VANDALPROOF CAN
Also known as: 019813265537, VANLED10N, RABVANLED10N

Specifications

Color Rendering Index (CRI): 78
Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 78
Color Temperature: 4000 (Cool White)
Wattage: 10
Color: Bronze