Wireway, Flexible Fitting

Item #: 0200420
Cat #: F88WFF
UPC: 783510158101
$ 682.44 EA
Company wide:
0 in stock
Documents & Guides
Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel

Overview

Wireway , Flexible Fitting Bulletin F20, Feed-through,Type 12, Size/dims:8.00x8.00, Material/finish: Rubber/steel
Also known as: 783510158101, F88WFF, HOFF88WFF

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)