Service Entrance Sleeve, Aluminum, 2 to 1 AWG, CU/AL Rated

Item #: 0200416

Cat #: YSU2R2R

UPC: 781810141083

Call for price
Company wide:
0 in stock
Documents & Guides
Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ASCR,#1 Sol.,#1 Str.-#2 Str.,#1 Compt AL,#1 Str.-#2 Str. CU(Side A), #4 ACSR,#4 Str.,#2 Sol.,#3Str. AL,#4 Str.,#2 Sol.,#3 Str. CU(SideAA) , Side A:Red Side AA:Orange, BG or 5/8 Index

Overview

Service Entrance Sleeve, Aluminum, 2 AWG to 1 AWG, CU/AL & ASCR Rated, Size: 5/8 Inch Outer-Diameter X 2 Inch Length, #2 ASCR,#1 Sol.,#1 Str.-#2 Str.,#1 Compt AL,#1 Str.-#2 Str. CU(Side A), #4 ACSR,#4 Str.,#2 Sol.,#3Str. AL,#4 Str.,#2 Sol.,#3 Str. CU(SideAA) , Side A:Red Side AA:Orange, BG or 5/8 Index
Also known as: 781810141083, YSU2R2R, BURYSU2R2R

Specifications

Color: Red
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 1
Color: Red
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2 - 1