Company wide:
0
in stock
Documents & Guides
No Documents Available
TOUCH-PLATE 5002W 2BTTN 1G SW
WHITE
Overview
TOUCH-PLATE 5002W 2BTTN 1G SW
WHITE
Also known as: 5002W, TOU5002W
Specifications
| Mounting: | Device |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Type: | Partition, 4 in |
| Mounting: | Device |
| Depth: | 2 1/8 in |
| Material: | Steel |
| Type: | Partition, 4 in |