TOP MTD FUSE BLOCK FRDM CLASS J 60A 600V

Item #: 0200269

Cat #: C350KJ62

UPC: 782113419435

$ 625.08 EA
Company wide:
0 in stock
Documents & Guides
Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 60A, Three-pole, 600V, Class J

Overview

Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 60A, Three-pole, 600V, Class J

Fill

Also known as: 782113419435, C350KJ62, CUTC350KJ62

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Top
Amps: 60
Family / Style: Freedom
Mounting: Top
Poles: 3
Amps: 60