
8W replaces 50W MR16 with energy savings of 82% TRIAC dimmer compatibility for additional light control. Precision-engineered optics deliver smooth light without hot spots or glare.
Item #: 0200268
Cat #: RDLED2R820YYTS
UPC: 019813217826
Company wide:
0
in stock
Documents & Guides
RAB RDLED2R8-20YY-TS 2" ROUND
REMODELER WHITE
Overview
RAB RDLED2R8-20YY-TS 2" ROUND
REMODELER WHITE
Also known as: 019813217826, RDLED2R820YYTS, RABRDLED2R820YYTS
Specifications
No Specifications Available