6" SLD Accessory Surface Extender

Item #: 0200267

Cat #: SLD6EXT

UPC: 080083715695

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch SLD Accessory Surface Extender

Overview

6 Inch SLD Accessory Surface Extender

N/A

Also known as: 080083715695, SLD6EXT, HALSLD6EXT

Specifications

Size: 6 in
Color: White
Size: 6 in
Color: White