BSH 1273DVS 4"X 24" BELTSANDER
Item #: 0200261
Cat #: 1273DVS
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
BSH 1273DVS 4"X 24"
BELTSANDER
Overview
BSH 1273DVS 4"X 24"
BELTSANDER
Also known as: 1273DVS, BSH1273DVS
Specifications
| Depth: | 1 1/4 in |
| Material: | Steel |
| Cubic Inches: | 7.300 in³ |
| Depth: | 1 1/4 in |
| Cubic Inches: | 7.300 in³ |
| Material: | Steel |