BUSS 170M5966 FUSE 250A 1000V 2KN/1

Item #: 0200260

Cat #: 170M5966

UPC: 051712602266

$ 841.24 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M5966 FUSE 250A 1000V

Overview

BUSS 170M5966 FUSE 250A 1000V
Also known as: 051712602266, 170M5966, BUS170M5966

Specifications

Type: Square Body
Type: Square Body