ETN ED3125LS08 Series C, F-frame Mo

Item #: 0200230

Cat #: ED3125LS08

UPC: 786679108451

$ 4070.40 EA
Company wide:
0 in stock
CUTLER HAMMER ED3125LS08 ED FRAME SHUNT TRIP CIRCUIT BREAKER WITH TERMINAL BLOCK CONNECTORS

Overview

CUTLER HAMMER ED3125LS08 ED FRAME SHUNT TRIP CIRCUIT BREAKER WITH TERMINAL BLOCK CONNECTORS
Also known as: 786679108451, ED3125LS08, CUTED3125LS08

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 125
Volts AC: 240
Poles: 3
Volts DC: 125
Interrupt Rating AC: 65 kA