TYPE ED 225A 2P 240VAC INSTANT SWBD CB

Item #: 0200229

Cat #: ED2225I

UPC: 782114313336

$ 946.63 EA
Company wide:
0 in stock
Documents & Guides
TYPE ED 225A 2P 240VAC INSTANT SWBD CB

Overview

TYPE ED 225A 2P 240VAC INSTANT SWBD CB
Also known as: 782114313336, ED2225I, CUTED2225I

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 225
Interrupt Rating AC: 65 kA