2
more

Breaker Molded Case, 400A, 3P, 600V, 250 VDC HMCP
Item #: 0200224
Cat #: HMCP400X5W
UPC: 786679150375
$ 8076.42 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 2000 - 4000 Magnetic Trip
Overview
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 2000 - 4000 Magnetic Trip
Designated as EATON's Types GMCP and HMCP, the instantaneous-only motor circuit protector (MCP). An innovative design of internal components allows higher MCP-starter combination interrupting ratings. The MCP is marked to permit proper electrical application within the assigned equipment ratings.
Also known as: 786679150375, HMCP400X5W, CUTHMCP400X5W
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
- Enclosures are maintenance free and corrosion resistant
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
- VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1816W item measures 19.32x17.32x9.58 with a material Fiberglass color Lt Gray.
- Molded mounting flanges and cover corner ribs increase enclosure strength
- Enclosures can be modified to customer specifications
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |