Disconnect Switch, Shaft for Pistol Handle, 15.7" (400mm)

Item #: 0200199

Cat #: SH5-400

UPC: 051712403054

$ 75.42 EA
Company wide:
0 in stock
Documents & Guides
Shaft for Pistol Handle, 15.7 Inch (400mm), Mounting Depth: 5.30 - 16.93 Inch, for UL98 Fused Rotary Disconnect Switches, 60 Amp, Compact Class J

Overview

Shaft for Pistol Handle, 15.7 Inch (400mm), Mounting Depth: 5.30 - 16.93 Inch, for UL98 Fused Rotary Disconnect Switches, 60 Amp, Compact Class J
Also known as: 051712403054, SH5-400, BUSSH5400

Specifications

Type: Pistol Handle, Shaft
Mounting: Device
Amps: 60
Length: 15.700 in
Range: 5.300 - 16.930 in
Type: Pistol Handle, Shaft
Amps: 60
Range: 5.300 - 16.930 in
Mounting: Device
Length: 15.700 in