Ring Terminal, Expanded Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow, Copper

Item #: 0200192

Cat #: 10RC-14X

UPC: 786210800493

$ 3.13 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Expanded Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, 600 Volt, Yellow, Copper, Package of 50 EA

Overview

Ring Terminal, Expanded Vinyl Insulated, 12 - 10 AWG, #10 Stud Size, 600 Volt, Yellow, Copper, Package of 50 EA

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210800493, 10RC-14X, THB10RC14X

Specifications

Material: Copper
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Copper
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10