M18™ FORCE LOGIC™ Cable Cutter Kit

Item #: 0200133

Cat #: 2672-21

UPC: 045242354214

Company wide:
0 in stock
Documents & Guides
M18™ FORCE LOGIC™ Cable Cutter Kit, 6T Hydraulic Pump, Includes: (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Allen Key, (1) M18™ 750 MCM Cable Cutting Jaw (49-16-2772) & Carrying Case

Overview

M18™ FORCE LOGIC™ Cable Cutter Kit, 6T Hydraulic Pump, Includes: (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Allen Key, (1) M18™ 750 MCM Cable Cutting Jaw (49-16-2772) & Carrying Case

The M18™ Force Logic™ cable cutter kit with 750 MCM Cu/AL jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity.

Also known as: 045242354214, 2672-21, MIL267221, parrot beaks

Features & Benefits

  • Powerful 6T hydraulic pump effortlessly cuts through 750 MCM Cu in under 3 seconds
  • Open jaw, in-line design easily fits into crowded panels
  • Optimal blade geometry delivers installation ready cuts
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F.
  • Brushless motor delivers up to 4x longer life
  • One handed operation: fully balanced tool design & automatic jaw opening

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery