LUT RRT-G5ANSW GRAFIK T 5A SWITCH R

Item #: 0200116

Cat #: RRT-G5ANSW

UPC: 784276108683

Company wide:
0 in stock
Documents & Guides
LUTRRTG5ANSW SINGLE POLE/ 3 WAY SWITCH GRAFIK T

Overview

LUTRRTG5ANSW SINGLE POLE/ 3 WAY SWITCH GRAFIK T

RadioRA 2 GRAFIK T Switch, 5A Incandescent /Halogen/Fluorescent/LED/MLV/ELV, 3Afan or 1/10 HP motor, 120V, 434 MHz

Also known as: 784276108683, RRT-G5ANSW, LUTRRTG5ANSW

Specifications

Poles: 1
Color: White
Family / Style: RadioRA 2
Poles: 1
Family / Style: RadioRA 2
Color: White