RC610, Horizontal Marking Cards, Legend: Earth Ground Symbol

Item #: 0200115

Cat #: 0233 115.14

UPC: 662019968971

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RC610, Horizontal Mount, (100) Marking Cards, Legend: Earth Ground Symbol. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: Earth Ground Symbol. For use with 6 mm Terminal Blocks.
Also known as: 662019968971, 0233 115.14, ENT1SNA233115R1400

Specifications

Amps: 200
Volts AC: 120, 240
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Interrupt Rating DC: 10 kA
Amps: 200
Family / Style: Entrelec
Color: White
Type: Marking Card
Volts AC: 120, 240
Material: Polyamide
Mounting: Horizontal
Interrupt Rating DC: 10 kA