7IN 8500RPM 4.7HP ANGLE GRINDER NO LOCK ON

Item #: 0200083

Cat #: DWE4597N

UPC: 885911278331

Company wide:
0 in stock
Documents & Guides

Overview

DEW DWE4597N

DEWALT 7 In. 8,500 rpm 4.9 HP angle grinder. Dewalt’s perform and protect™ line of power tools is designed to provide a high level of one of more of the following: control, dust containment, or low vibration, without sacrificing performance. High power 4.9 HP (maximum motor HP) 8,500 rpm motor provides overload protection giving higher operating speeds under load. E-Clutch® System shuts the tool off when a wheel pinch is detected, reducing kick-back, a perform and protect™ control feature.

Also known as: 885911278331, DWE4597N, DEWDWE4597N

Features & Benefits

  • Anti-vibration side handle reduces the users exposure to vibration, a perform and protect™ vibration feature
  • Power-Loss Reset® prevents accidental re-starts following a power disruption when the tool is left in the on position, a perform and protect™ control feature
  • Power-Off® Advanced electronic overload protection shuts the tool off before it reaches overload or burn-up
  • Dust ejection system™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor

Specifications

No Specifications Available