
Photoelectric Sensor, Comet Series, 18mm, Tubular, Polarized Retroreflective
Item #: 0200075
Cat #: 14101AQD03
UPC: 782113843674
$ 470.17 EA
Company wide:
0
in stock
Documents & Guides
Eaton Photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Overview
Eaton Photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113843674, 14101AQD03, CUT14101AQD03
Specifications
| Type: | Polarized Retroreflective, Photoelectric Sensor |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Polarized Retroreflective, Photoelectric Sensor |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| Diameter: | 18 mm |