LITH FMML-13-840-DDBT Versi Lite LE

Item #: 0200057

Cat #: FMML13840DDBT

UPC: 888791433005

Company wide:
0 in stock
Documents & Guides
LITFMML13840DDBT 13IN BRZ

Overview

LITFMML13840DDBT 13IN BRZ
Also known as: 888791433005, FMML13840DDBT, LITFMML13840DDBT

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 13 in