Pull Rope, 1130 lbs

Item #: 0200037

Cat #: 1460

UPC: 781002613121

$ 103.25 EA
Company wide:
49 in stock
Documents & Guides
Pull Rope, Rot/Mildew Resistance & Unaffected by Chemicals or Water, Diameter: 1/4", Length: 600 ft, Tensile Strength: 1,130 lbs. **Dottie Part 61312**

Overview

Pull Rope, Rot/Mildew Resistance & Unaffected by Chemicals or Water, Diameter: 1/4", Length: 600 ft, Tensile Strength: 1,130 lbs. **Dottie Part 61312**

Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.

Also known as: 781002613121, 1460, DOT1460

Specifications

Diameter: 1/4 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 1130 lbs
Color: Yellow
Diameter: 1/4 in
Material: Polypropylene
Weight Capacity: 1130 lbs
Length: 600 ft
Type: Pull Rope
Color: Yellow