Pulling Rope, 1/4" x 1200' Reel

Item #: 0200035

Cat #: 14120

UPC: 781002613169

$ 194.98 EA
Company wide:
30 in stock
Documents & Guides
Pull Rope, Rot/Mildew Resistance & Unaffected by Chemicals or Water, Diameter: 1/4", Length: 1,200 ft, Tensile Strength: 1,130 lbs. **Dottie Part 61316**

Overview

Pull Rope, Rot/Mildew Resistance & Unaffected by Chemicals or Water, Diameter: 1/4", Length: 1,200 ft, Tensile Strength: 1,130 lbs. **Dottie Part 61316**

Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.

Also known as: 781002613169, 14120, DOT14120

Specifications

Diameter: 1/4 in
Material: Polypropylene
Length: 1200 ft
Type: Pull Rope
Weight Capacity: 1130 lbs
Color: Yellow
Diameter: 1/4 in
Length: 1200 ft
Weight Capacity: 1130 lbs
Material: Polypropylene
Type: Pull Rope
Color: Yellow