1
more

BUSS 170M6418 FUSE 1500A 690V 3BN/5
Item #: 0199961
Cat #: 170M6418
UPC: 051712264167
$ 1687.23 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M6418 FUSE 1.5KA 700V
Overview
BUS 170M6418 FUSE 1.5KA 700V
Also known as: 051712264167, 170M6418, BUS170M6418
Specifications
| Type: | Square Body |
| Type: | Square Body |