$ 257.66 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Outlet Box Fixture Canopy, Type Fixture Canopy, Installation Externally Threaded, Hub Size 3/4 Inch, Material Malleable Iron, Finish Zinc Electroplated, Enclosure Class I Div 1 and 2 Group C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Used On Type GUA Conduit Outlet Box, Approval UL 886, CSA C22.2, Applicable Standard NEC, Size 3-1/2 Inch W x 3-3/4 Inch H, Includes O-Ring Gasket, Tapered Threaded Hub, Set Screws
Overview
Outlet Box Fixture Canopy, Type Fixture Canopy, Installation Externally Threaded, Hub Size 3/4 Inch, Material Malleable Iron, Finish Zinc Electroplated, Enclosure Class I Div 1 and 2 Group C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Used On Type GUA Conduit Outlet Box, Approval UL 886, CSA C22.2, Applicable Standard NEC, Size 3-1/2 Inch W x 3-3/4 Inch H, Includes O-Ring Gasket, Tapered Threaded Hub, Set Screws
Also known as: 783126247091, GUAFC75, OZGGUAFC75
Specifications
No Specifications Available