Photocell, 15A, 120V

Item #: 0199931

Cat #: K4221C

UPC: 078275002029

$ 22.60 EA
Company wide:
449 in stock
Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.

Overview

Photocell, 15A, 120V, 1800W, 1000 VA, Stem & Swivel Mounting.

Intermatic INTK4221C photocontrols install on standard outdoor light fixtures and electrical boxes with 1/2"- 14 NPSM thread or 7/8" punch-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275002029, K4221C, IMTK4221C, goose neck photocell, Knuckle photo cell, photo eye, parascope

Specifications

Volts AC: 120
Color: Gray
Amps: 15
Volt Amps: 2
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Color: Gray
Volt Amps: 2