Photocell, 15A, 120V

Item #: 0199930

Cat #: K4021C

UPC: 078275002005

$ 17.78 EA
Company wide:
433 in stock
Photocell, 15A, 120V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.

Overview

Photocell, 15A, 120V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads.

The Intermatic INTK4021C K4000 series fixed position mounting photo controls are thermal type photo controls that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk to dawn lighting control along with a delay action, which eliminates loads switching off due to car headlights and lightning. The thermal type controls feature a cadmium sulfide photocell and a sonic welded polycarbonate case and lens to seal out moisture.

Also known as: 078275002005, K4021C, IMTK4021C, Button Photocell, Button

Specifications

Volt Amps: 1
Volts AC: 120
Color: Gray
Amps: 15
Standards: California Proposition 65
Volt Amps: 1
Color: Gray
Standards: California Proposition 65
Volts AC: 120
Amps: 15