Photocell K4023

Item #: 0199923
Cat #: K4023
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Photocell K4023Photocell, 15A, 208-277V.

Overview

Photocell K4023Photocell, 15A, 208-277V.
Also known as: K4023, IMTK4023

Specifications

Type: Photo Control
Volts AC: 277
Wattage: 4150
Amps: 15
Type: Photo Control
Wattage: 4150
Volts AC: 277
Amps: 15

Customer Reviews

No reviews for this product
(0)